
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20543
Zoro #
G904338305
UPC #
95691205438
Country of Origin
Unknown
Dimensions
Height (In.)
3
Width (In.)
9
Length (In.)
10
Description
With a swivel actuator that allows a press tool to be placed +/-90 ̊ to the tube, ProPressXL-Cpress rings gives you more force in tighter spaces. The ring supplies the pressing power you need for quick and secure connections on 2-1/2-inch copper and stainless steel tubing, and works with RIDGID standard-size pressing tools.
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.