Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ridgid 2" Jaw for ProPress 76677

2" Jaw for ProPress (Discontinued)

  • Mfr # 76677
  • Zoro # G804301188
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
76677
Zoro #
G804301188
UPC #
95691766779
Country of Origin
Unknown

Dimensions

Width (In.)
8
Height (In.)
2.75
Length (In.)
9.25

Description

ProPress Jaw for 2-inch copper piping helps you make connections quickly and securely.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.