Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

200 ft Drain Snake, 115V AC, 3/5 HP

  • Mfr # 23717

  • Zoro # G2762216


product price: $4,374.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.

Key Features

Max. Run
200 ft
Voltage
115 V
Application
Indoor Jobsites, Outdoor Jobsites
HP
3/4
Includes
(2) Hex Keys, Tool Box
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23717
Zoro #
G2762216
UPC #
095691237170
Country of Origin
United States

Dimensions

Power Cord Length
15 ft
Drain Line I.D. Size Range
2 in to 8 in
Overall Length
40.63 in
Overall Width
20.75 in
Overall Height
27.75 in
Cable Section Diameter
1 1/4 in
Cable Section Length
15 ft
Maximum Drain Line Inside Diameter
8 in
Manufacturer Warranty Length
Full Lifetime
Cord Length
15 ft
Minimum Drain Line Inside Diameter
2 in
Total Sectional Cable Length
105 ft

Details

Max. Run
200 ft
Voltage
115 V
Application
Indoor Jobsites, Outdoor Jobsites
HP
3/4
Includes
(2) Hex Keys, Tool Box
Standards
CSA Certified, UL Listed
Operating Speed
710 RPM
Hz
50/60
Corded/Banded
Corded
Item
Drain Cleaning
Features
Cable Clutch
Corded/Cordless
Corded
Power Source
Corded
Number of Cutters Included
3
Phase
Single-Phase
Current
10 A
Machine Type
Sectional Machine
Maximum Run
200 ft
Horsepower
3/4 hp
Cable Section Core Type
Open Wind
Number of Augers Included
3
Frequency
60 Hz
Cutter Types Included
Grease Cutter, Saw Tooth Cutter, Sharktooth Cutter
Compatible Use With
Drain Lines, Sewer Lines
Maximum Drum Capacity
15 ft of 1 1/4 in Cable
Auger Types Included
Funnel Auger, Retrieving Auger, Straight Auger
Tool Series
K-1500
Tool Weight
256 lb
Maximum Operating Speed
710 RPM
Reversible
Yes
Number of Cable Sections Included
7

Description

The RIDGID K-1500 is a sectional drain cleaning machine designed for heavy-duty commercial and industrial maintenance. This 200 ft commercial drain snake is powered by a 3/4 HP motor and is utilized for clearing blockages in drain and sewer lines ranging from 2 inches to 8 inches in diameter.

Performance and Capacity:

  • As a sectional-style 200 ft drain snake, the K-1500B operates at a constant speed of 710 RPM to cut through debris and roots.
  • Maximum Reach: This 200 foot sewer snake is capable of running 1 1/4-inch cable up to a distance of 200 feet.
  • Cable Configuration: The unit uses 15-foot cable sections, allowing operators to add only the necessary length for each specific job.
  • Clutch Control: An instant-acting cable clutch provides operator control, stopping cable rotation immediately upon releasing the handle to prevent overrun.
  • Versatility: By changing clutch jaws, the machine can be adapted to run 7/8-inch cable for smaller 2-inch to 4-inch lines.
  • Drain Snake Kit
  • This sectional drain cleaning machine kit includes the following accessories and ridgid sewer snakes components:
    • Cables: Seven sections of C-11 1 1/4-inch cable (105 ft. total) and two A-8 cable carriers.
    • Augers: T-1 Straight Auger, T-3 Funnel Auger, and T-6 Retrieving Auger.
    • Cutters: T-8 Grease Cutter, T-13 Sawtooth Cutter, and a ridgid root cutter styled T-50-1 Sharktooth Cutter.
    • Safety and Maintenance: A-1 operator's mitt, A-12 pin key, A-34-12 rear guide hose, and a heavy-duty tool box.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.