Zoro Homepage
This item is Discontinued.
Ridgid 3" Press Ring 20548

3" Press Ring (Discontinued)

  • Mfr # 20548
  • Zoro # G004338373
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20548
Zoro #
G004338373
UPC #
95691205483
Country of Origin
Unknown

Dimensions

Length (In.)
9
Height (In.)
3
Width (In.)
9

Description

With a swivel actuator that allows a press tool to be placed +/-90 ̊ to the tube, ProPressXL-Cpress rings gives you more force in tighter spaces. The ring supplies the pressing power you need for quick and secure connections on 3-inch copper and stainless steel tubing, and works with RIDGID standard-size pressing tools.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.