
#30 Tubing & Conduit Cutter with Heavy-Duty Wheel (Discontinued)
- Mfr # 32950
- Zoro # G004337512
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
32950
Zoro #
G004337512
UPC #
95691329509
Country of Origin
United States
Dimensions
Overall Length
10.5
Height (In.)
2
Width (In.)
5
Description
The RIDGID Model 30 Screw Feed Tubing Cutter is designed to make clean and smooth cuts on 1 to 3-1/8-inch diameter stainless steel.
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.