Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ridgid 3/4" - 2" CTS Set (Flared) 91192

3/4" - 2" CTS Set (Flared) (Discontinued)

  • Mfr # 91192
  • Zoro # G603967035
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
91192
Zoro #
G603967035
UPC #
95691911926
Country of Origin
Canada

Dimensions

Height (In.)
7.5
Width (In.)
10
Length (In.)
22.5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.