Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ridgid 36 mm Pipe Guide, 25 mm Camera, pkg of 1 47793

36 mm Pipe Guide, 25 mm Camera, pkg of 1 (Discontinued)

  • Mfr # 47793
  • Zoro # G904339364
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
47793
Zoro #
G904339364
UPC #
95691477934
Country of Origin
Unknown

Dimensions

Overall Width
2
Overall Length
2
Height
1

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.