Zoro Homepage
This item is Discontinued.
Ridgid 4-S 2" - 4" Heavy Duty Pipe Cutter 32840

4-S 2" - 4" Heavy Duty Pipe Cutter (Discontinued)

  • Mfr # 32840
  • Zoro # G703467763
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32840
Zoro #
G703467763
UPC #
95691328403
Country of Origin
United States

Dimensions

Overall Length
25.3
Height (In.)
2.5
Width (In.)
8.3

Description

4-S 2" - 4" Heavy Duty Pipe Cutter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.