Zoro Homepage
This item is Discontinued.
Ridgid 46 23" - 33" Adjustable Pipe Support 42505

46 23" - 33" Adjustable Pipe Support (Discontinued)

  • Mfr # 42505
  • Zoro # G004338038
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42505
Zoro #
G004338038
UPC #
95691425058
Country of Origin
United States

Dimensions

Overall Height
5
Overall Length
22.2
Overall Width
21.8

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.