Zoro Homepage

535A Automatic Threading Machine

  • Mfr # 91142

  • Zoro # G3991961


product price: $8,115.99
/ea
Item requires special delivery charges. A $205.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
91142
Zoro #
G3991961
UPC #
095691911421
Country of Origin
United States

Details

Item
Automatic Threading Machine,Model 535A

Description

The RIDGID 535A pipe threader is a stationary, electric motor-driven threading machine designed for high-productivity pipe and bolt fabrication. Its defining feature is the automatic chuck system, which uses four reversible forged jaws to instantly grip and center pipe, conduit, or bolt stock without manual adjustment. This machine is built with a high-clearance carriage and an oversized oil reservoir to support continuous, uninterrupted threading cycles.

Performance and Power:

  • Operating Speed: Standard 36 RPM (consistent speed under load).
  • Duty Cycle: 100% continuous duty rating for industrial production.
  • Acoustics: Induction motor design allows for quieter operation compared to universal-motor alternatives. Mechanical Features:
    • Automatic Chuck: Eliminates manual chucking time, increasing throughput speed by up to 40% compared to manual models.
    • Oiling System: Integrated self-priming gerotor oil pump provides a constant, adjustable flow through the die head to maximize die life.
    • Chip Management: Features a large chip tray and a 1.75-gallon (6.6 L) oil reservoir to reduce the frequency of maintenance stops.
    • Rear Centering Device: Automatic cam-action device that rotates with the chuck to ensure the pipe remains perfectly aligned.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.