Zoro Homepage

63230088 Ratcheting Plastic Pipe, Tubing Cutters

  • Mfr # YYAZ-RID30088

  • Zoro # G516377488


product price: $289.99
/ea
Free Shipping & Returns

Key Features

Material Application
CPVC, PEX, Polyethylene, Polybutylene, PVC, Rubber
Cutting Capacity
1/2 to 2-3/8 in
Cutting Action
Straight
Body Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YYAZ-RID30088
Zoro #
G516377488
UPC #
-
Country of Origin
China

Details

Material Application
CPVC, PEX, Polyethylene, Polybutylene, PVC, Rubber
Cutting Capacity
1/2 to 2-3/8 in
Cutting Action
Straight
Body Material
Aluminum
Item
Tube/Pipe Cutter

Description

Ergonomic grips on bottom handle are spaced at 1/2 in. increments to act as a quick pipe measuring scale. Easy turn-thuMB latch for reliable storage. X-CEL quick change blade. Features Type - Pliers and Cutters-Tube/Pipe Cutter Application - Automotive Maintenance, General Maintenance, HVAC, Plumbing, Refrigeration Applicable Material - CPVC, PEX, Polyethylene, Polybutylene, PVC, Rubber Jaw Material - Aluminum Mechanism - Ratcheting Handle Material - Aluminum Handle Type - Scissor Lever Finish - Aluminum Cut Type - Straight Cut Direction - In-Line With Tool Cutting Capacity - 1/2 to 2 3/8 in. Item Weight - 11 lbs.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.