Zoro Homepage

63273370 Fiberglass Folding Rule 6ft

  • Mfr # YYAZ-RID73370

  • Zoro # G516338786


product price: $47.15
/ea

Key Features

Length (In.)
72 in
Features
Foldable
Material
Fiberglass
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YYAZ-RID73370
Zoro #
G516338786
UPC #
-
Country of Origin
China

Dimensions

Length (In.)
72 in

Details

Features
Foldable
Item
Folding Rule
Material
Fiberglass
Color
White

Description

Precision made of flexible heavy-duty fiberglass with embedded, easy-to-read boldface figures and graduations with 16 in. stud marks and positive locking joints. Features Global Product Type - Rulers Ruler Type - Folding Length - 6 ft. Material - Fiberglass Color - White Item Weight - 0.5 lbs.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.