Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ridgid 85 mm Pipe Guide, 35 mm Camera, pkg of 10 97852

85 mm Pipe Guide, 35 mm Camera, pkg of 10 (Discontinued)

  • Mfr # 97852
  • Zoro # G604300343
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
97852
Zoro #
G604300343
UPC #
95691978523
Country of Origin
United States

Dimensions

Overall Width
8.25
Overall Length
10.5
Height
6.5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.