Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ridgid 92 32" - 41" Adjustable Pipe Support 42510

92 32" - 41" Adjustable Pipe Support (Discontinued)

  • Mfr # 42510
  • Zoro # G304337984
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42510
Zoro #
G304337984
UPC #
95691425102
Country of Origin
United States

Dimensions

Overall Height
5
Overall Length
30.6
Overall Width
22.4

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.