Zoro Homepage
This item is Discontinued.
Ridgid 965 26" - 42" Adjustable Support Stand for Groovers 83380

965 26" - 42" Adjustable Support Stand for Groovers (Discontinued)

  • Mfr # 83380
  • Zoro # G904301019
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
83380
Zoro #
G904301019
UPC #
95691833808
Country of Origin
United States

Dimensions

Overall Height
5.13
Overall Width
22.13
Overall Length
30.25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.