Zoro Homepage

A146 Rear Guide Hose

  • Mfr # 59235

  • Zoro # G214546971


product price: $161.99
/ea
Free Shipping & Returns

Key Features

Length
23.3 in
Width
3.9 in
Height
21.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
59235
Zoro #
G214546971
UPC #
95691592354
Country of Origin
China

Dimensions

Length
23.3 in
Width
3.9 in
Height
21.8 in

Description

Some invent to change the world, at RIDGID we invent for those who build it. In 1923, we invented the modern pipe wrench and since then everything that carries the RIDGID name has been designed and crafted for strength, effectiveness and legacy.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.