Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ridgid Accessory, 3/8” (10 mm), K9-306, Sheath stk 66668

Accessory, 3/8” (10 mm), K9-306, Sheath stk (Discontinued)

  • Mfr # 66668
  • Zoro # G504305424
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66668
Zoro #
G504305424
UPC #
95691666680
Country of Origin
Unknown

Dimensions

Length
13.5
Height
5
Width
5.7

Description

FlexShaft 3/8" Sheath Stock, 12"

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.