Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ridgid Accessory, 5/16 (8 mm), K9-204, Sheath stk, 12" 64648

Accessory, 5/16 (8 mm), K9-204, Sheath stk, 12" (Discontinued)

  • Mfr # 64648
  • Zoro # G504306070
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
64648
Zoro #
G504306070
UPC #
95691646484
Country of Origin
Unknown

Dimensions

Length
14
Height
3
Width
4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.