Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ridgid Adapter for 1 1/4" (32 mm) Sectional Cable 19258

Adapter for 1 1/4" (32 mm) Sectional Cable (Discontinued)

  • Mfr # 19258
  • Zoro # G804338078
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19258
Zoro #
G804338078
UPC #
95691192585
Country of Origin
Unknown

Dimensions

Overall Width
1.25
Overall Length
1.25
Height
1.25

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.