Zoro Homepage
This item is Discontinued.
Ridgid Adapter for 7⁄8" (22 mm) Sec. & 1⁄2" (12 mm) Drum Machine Cables 19268

Adapter for 7⁄8" (22 mm) Sec. & 1⁄2" (12 mm) Drum Machine Cables (Discontinued)

  • Mfr # 19268
  • Zoro # G504338156
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19268
Zoro #
G504338156
UPC #
95691192684
Country of Origin
Unknown

Dimensions

Overall Width
1
Overall Length
1.25
Height
1

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.