Shop RIDGID
See all product information
Create Account
Adjustable Wrench
- Mfr # 81768
- Zoro # G923397000
product price:Â
$
73.75
/ea
Key Features
Finish
Polished
Material
Steel
End Style
Hang Hole
Insulated
No
Grip Style
Textured Comfort Grip
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 81768
- Zoro #
- G923397000
- UPC #
- 0095691002334
- Country of Origin
- Spain
- Finish
- Polished
- Material
- Steel
- End Style
- Hang Hole
- Insulated
- No
- Grip Style
- Textured Comfort Grip
- Adjustable Wrench Type
- Reversible Wrench
- Measuring Scale
- Yes
- Tether Style
- Tether Capable
- Item
- Adjustable Wrench
- Jaw Capacity
- 1 3/4 in
- Shell Material
- Steel
Description
Reversible Wrench, Steel, Polished, 12 13/32 in, Jaw Capacity 1 3/4 in, Textured Comfort Grip, Measuring Scale Yes, Insulated No, Nonsparking No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.