Shop RIDGID
See all product information
Create Account
Adjustable Wrench
Mfr # 81758
Zoro # G523396939
product price:Â
$
53.65
/ea
Key Features
Measuring Scale
Yes
End Style
Hang Hole
Grip Style
Textured Comfort Grip
Adjustable Wrench Type
Reversible Wrench
Jaw Capacity
1 9/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 81758
- Zoro #
- G523396939
- UPC #
- 0095691002327
- Country of Origin
- Spain
Dimensions
- Overall Length
- 10 11/32 in
- Wire Rope Length
- 10 11/32 in
- Length
- 10 11/32 in
Details
- Measuring Scale
- Yes
- End Style
- Hang Hole
- Grip Style
- Textured Comfort Grip
- Adjustable Wrench Type
- Reversible Wrench
- Jaw Capacity
- 1 9/16 in
- Material
- Steel
- Tether Style
- Tether Capable
- Finish
- Polished
- Insulated
- No
- Item
- Adjustable Wrench
Description
Reversible Wrench, Steel, Polished, 10 11/32 in, Jaw Capacity 1 9/16 in, Textured Comfort Grip, Measuring Scale Yes, Insulated No, Nonsparking No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.