Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
44698
Zoro #
G5180691
UPC #
095691446985
Country of Origin
Poland
Dimensions
Height (In.)
5 1/4 in
Width (In.)
4 in
Length (In.)
5 1/2 in
Overall Width
4 in
Overall Height
5 1/4 in
Overall Length
5 1/2 in
Details
Item
Advanced 4.0 Li Ion Battery
Voltage
18 V
For Use With
22XH23, 4FRA1, 39C415, 4PCE3, 6DNY1, 6PFD9, 6PFE2, 4NCV2, 6PFE1, 13C593, 20KY52, and 2YCA4
Accessory Type
Advanced 4.0 Li Ion Battery
Battery Series
Advanced Lithium
Description
Advanced 4.0 Li Ion Battery, Voltage 18 V, Battery Series Advanced Lithium, Overall Height 5 1/4 in, Overall Length 5 1/2 in, Overall Width 4 in
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.