Shop All Pipe Threading Accessories
Ridgid
Bench Yoke Vise, 1/8-3 In. Cap, 12-1/2 H
Mfr # 23A
Zoro # G2968287
product price: $322.99
/ea
Free Shipping & Returns
$322.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 12-1/2 in
- Pipe Capacity 1/8 to 3 in
- Features Bender, Pipe Rest
- Includes Bender, Pipe Rest
- Minimum Pipe Size 0.13 in
Product Information
- Brand Ridgid
- MFR # 23A
- Zoro # G2968287
- UPC # 095691400901
- Country of Origin United States
- Category Pipe Threading Accessories
Dimensions
Overall Height | 12-1/2 in |
Minimum Pipe Size | 0.13 in |
Minimum Height | 12 1/2 in |
Maximum Pipe Size | 3 in |
Maximum Height | 12 1/2 in |
Details
Description
Bench Yoke Vise, Vise Type Bench Yoke, Compatible Pipe Material Metal, Includes Legs No, Minimum Height 12 1/2 in, Maximum Height 12 1/2 in, Minimum Pipe Size 0.13 in, Maximum Pipe Size 3 in, Mounting Screw Handle, Features Bender, Pipe Rest, Includes Bender, Pipe Rest
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 114.5-inch x 1-inch x 0.035 x 14 TPI Carbon Tool Steel Blade (206074)
- FEIN E Cut Curve Hcs Sl Blades 1 3/8" Width P (63502227270)
- APEX Socket Extension, Square, 3/8" Drive (EX-254)
- SHEFFIELD Lockback Utility Knife, Folding, Blue (GNS12113)
- RIDGID Bench Chain Vise, 1/8 to 2-1/2 In. (BC210A)
- RIDGID Pipe Cutter, 1/8 To 2 In Cap, For 3RY43 (820)
- RIDGID Cutting Oil, 1 gal, Can (32808)
- RIDGID Ratchet Handle, Bolt Threading (00-RB & 00-R)
- RIDGID Pipe Thread Cutting Oil, 1 gal, Can, Black (70830)
- RIDGID Cutting Oil, 1 gal, Can (74012)
- WHEELER-REX IPS Fitting Saver, 3/4 in, Schedule 80 (19076)
- Ridgid Pipe Threading Accessories