Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
14053
Zoro #
G1768042
UPC #
095691140531
Country of Origin
Unknown
Dimensions
Push Rod Length
200 ft
Overall Width
14 in
Overall Length
32 in
Overall Height
30 in
Cable Dia.
0.44 in
Camera Diameter
1.365 in
Details
Item
Pipe Inspection Camera Reel
Pipe Capacity
2 in to 12 in
Voltage
115
Power Source
12VDC From Monitor (Not Included)
Monitor System
6PFE2, 4NCV2, 13C593, 6PFE1, 20KY52, 32NT43, 31XN14, 6DNY1
Reel Type
Metal Frame With Enclosed Polyethelene Drum
For Use With
6PFE2, 4NCV2, 13C593, 6PFE1, 20KY52, 32NT43, 31XN14, 6DNY1
Cable Type
Abrasion Resistant Wrapped Inner Core With Integrated Power/Video Signal
Display Color
Color
Includes
Centering Guides
Waterproof
Camera Up to 330 ft
Material of Construction
Hardened Stainless Steel Camera Head With Saphire Lens Cover, Polypropylene Coated With Fiberglass Inner Core Push Rod, Metal Frame, Polyethelene Drum
Camera Type
Stainless Steel With High Intensity Lights
Number of Wheels
2
Operating Temp.
32 Degrees to 104 Degrees F
Connector Type
Waterproof, Universal 3-Pin
Features
In-line Transmitter Located Behind Camera Head
Description
Pipe Inspection Camera Reel, Camera Type Stainless Steel With High Intensity Lights, Camera Diameter 1.365 in, Features In-line Transmitter Located Behind Camera Head
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.