Carrying Case
Mfr # 42950
Zoro # G1736104
product price: $238.99
/ea
Free Shipping & Returns
Key Features
For Use With
1AC02 Power Drive
Application
Protects Power Drive During Transfer or Storage
Pipe Threading Accessory Grouping
Tool Storage
Pipe Threading Accessories - Item
Metal Carrying Case
Pipe Threading Product Grouping
Pipe Threading Accessories
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
42950
Zoro #
G1736104
UPC #
095691429506
Country of Origin
United States
Dimensions
For Nominal Pipe Size
No Pipe
Details
Item
Metal Carrying Case
For Use With
1AC02 Power Drive
Application
Protects Power Drive During Transfer or Storage
Pipe Threading Accessory Grouping
Tool Storage
Pipe Threading Accessories - Item
Metal Carrying Case
Pipe Threading Product Grouping
Pipe Threading Accessories
Material
Metal
Product Type
Carrying Case
Weight
28.8 lb
Compatible Threader Series
700
Weight Capacity
125 lb
Description
Metal Carrying Case, Product Type Carrying Case, Compatible Threader Series 700, Weight Capacity 125 lb, Folding Dimensions Not Applicable, Compatible Grainger Part Number 1AC02, Material Metal, Weight 28.8 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.