Zoro Homepage

Chain Knocker, For Use w/Mfr. No. 64273, Features: Carbide Tip

  • Mfr # 64318

  • Zoro # G4234533


product price: $130.99
/ea
Free Shipping & Returns

Key Features

For Use With
Mfr. No. 64273
Material
Steel
Connection Size
5/16 in
Size
10 in
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
64318
Zoro #
G4234533
UPC #
0095691643186
Country of Origin
Finland

Dimensions

Connection Size
5/16 in
Size
10 in
Overall Length
10 in
Maximum Drain Line Inside Diameter
4 in
Minimum Drain Line Inside Diameter
3 1/2 in
Auger Length
4 in

Details

Item
Chain Knocker
For Use With
Mfr. No. 64273
Material
Steel
Number of Pieces
1
Number of Blades
0
Drain Line Capacity I.D.
3-1/2 in to 4 in
Features
Carbide Tip
Head Type
Carbide-Tipped Chain Knocker
Application
FlexShaft Machines
Cutter Type
Chain Knocker
Product Type
Chain Knockers
Compatible Cleaner Manufacturer Part Number
K9-204
Compatible Cleaner Series
FlexShaft
Auger Types Included
Chain Knocker

Description

Carbide Chain Knocker, Head Type Carbide-Tipped Chain Knocker, Compatible Cleaner Series FlexShaft, Connection Size 5/16 in, Maximum Drain Line Inside Diameter 4 in, Minimum Drain Line Inside Diameter 3 1/2 in, Product Type Carbide Chain Knocker, Compatible Cleaner Manufacturer Part Number K9-204, Application FlexShaft Machines, Auger Length 4 in, Auger Types Included Chain Knocker, Cutter Type Chain Knocker, For Use With Mfr. No. 64273, Material Steel, Number of Blades 0, Overall Length 10 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.