Shop All Chain Wrenches
Ridgid
Chain Tong, Pipe Cap. 4 to 18 in.
Mfr # 3215
Zoro # G0612595
product price: $2,560.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
$2,560.99
Free 30-Day Returns
Key Features
- Pipe Capacity 4 in to 18 in
- Chain Length 74 1/2 in
- Overall Length 87 in
- Jaw Type Single End
- Handle Material Iron
Product Information
- Brand Ridgid
- MFR # 3215
- Zoro # G0612595
- UPC # 095691926609
- Country of Origin Slovenia
- Category Chain Wrenches
Dimensions
Chain Length | 74 1/2 in |
Overall Length | 87 in |
Handle Length | 87 in |
Minimum Pipe Diameter | 4 in |
Outside Dia. Tubing | 18 in |
For Outside Diameter | 18 in |
Details
Description
Chain Tong, Iron, For Outside Diameter 18 in, Minimum Pipe Diameter 4 in, Overall Length 87 in, Nonsparking No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- M.A. FORD 3/16 X 3/4X.030Cr-Blaze Endmill (61B075002)
- STANLEY Stanley 43-511 Shock-Resistant Magnetic Torpedo Level, 9" (43-511)
- WIDIA Spiral Flute Tap, Plug 2 Flutes (16053)
- APEX TOOL GROUP Bit 1/4 Hex Drv Power No4 To (170-4)
- RIDGID Chain Tong, Pipe Cap. 2 to 12 in. (3237)
- RIDGID Chain Tong, Pipe Cap. 1-1/2 to 8 in. (3235)
- RIDGID Strap Wrench, 5-1/4 In Dia Cap (5P)
- RIDGID Chain Wrench, Overall L 24 in. (C-24)
- RIDGID Strap Wrench, 3-1/2 In Dia Cap (2)
- RIDGID Chain Wrench, Overall L 12 in. (C-12)
- CTA MANUFACTURING H.D. Chain Wrench 36" (CTA5052)
- Ridgid Chain Wrenches