This item is Discontinued.

Ridgid Closet Auger, 1/2" dia. x 6 ft. L Cable K-6P XL

Closet Auger, 1/2" dia. x 6 ft. L Cable (Discontinued)

  • Mfr # K-6P XL
  • Zoro # G5935139
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K-6P XL
Zoro #
G5935139
UPC #
095691566638
Country of Origin
United States

Dimensions

Cable Dia. (In.)
1/2 in
Cable Length (Ft.)
6
Minimum Pipe Size
0.75 in
Maximum Pipe Size
2 in
Cable Diameter
1/2 in
Cable Length
6 ft

Details

Item
Closet Auger
Type
Dual Powered
Drain Line Capacity I.D. (In.)
Up to 2
Cable Type
Tri-Wrap Inner Core
Includes
Bulb Auger, C-Cutter, Storage Bag, Storage Ring, Toilet Auger
Features
Corrosion-Resistant, Maximum Strength, Optional Drill Attachment, Quick-Lock Adjustment
Handle Type
Slip-resistant, Ergonomically Designed
Chuck Type
Slip-Resistant Collet Chuck
Tool Weight
6.5 lb
Cable Feed Type
Manual
Product Type
Toilet Auger
End Type Included
Bulb Head, C-Cutter
Cable Material
Steel
Cable Features
Tri-Wrap Inner Core
Power Drill Compatible
Yes
Compatible Fixture Type
Toilets
Additional Features
Power Drill Compatible
Key For Additional Features
Corrosion-Resistant Yes, Maximum Strength Yes, Optional Drill Attachment Yes, Quick-Lock Adjustment Yes

Description

Closet Auger, Product Type Toilet Auger, Cable Length 6 ft, End Type Included Bulb Head, C-Cutter, Cable Feed Type Manual, Minimum Pipe Size 0.75 in, Maximum Pipe Size 2 in, Compatible Fixture Type Toilets, Cable Features Tri-Wrap Inner Core, Power Drill Compatible Yes, Cable Diameter 1/2 in, Cable Material Steel, Chuck Type Slip-Resistant Collet Chuck, Features Corrosion-Resistant, Maximum Strength, Optional Drill Attachment, Quick-Lock Adjustment

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.