Ridgid
Combination Auger, Urinals/Shower Drains
Mfr # K-1
Zoro # G6098224
product price: $77.89
/ea
Free Shipping & Returns
$77.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type Left Hand Wound Cable with C Cutter Head
- Handle Type Ergonomically Designed
- Type Combination Urinal Auger and Shower Drain Auger
- Features C Cutter Head, Dual Power Operation, Telescoping Design
- Drain Line Capacity I.D. (In.) Up to 2
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Sanding Triangle, Alum Oxide, 1/2 In., PK5 (SDTR180)
- HUOT Dispenser Master Stand, 26" Height (13333)
- GYROS High Speed Steel Wire Gauge Mini Twist Drill Bits, Clear Vial, Size #59 (.0410”/1.041MM), 12PK (45-21259)
- URREA 12-point Full polished flex head Wrench, 10 mm opening size (1270-10M)
- RIDGID Cable Drum Adapter, 5/16 In. x 25 ft. (A-17-A)
- RIDGID Bulb Auger, 1-1/8 In. W, Steel (T-202)
- RIDGID Retrieving Auger, 2-9/16 In., Steel (T-407)
- RIDGID Drain Cleaning Cable, 5/8 In. x 75 ft. (C-27)
- RIDGID Autofeed Assembly, Mfr. No. K-3800/53117 (A3800 PF)
- RIDGID Power Spin Drain Auger (57043)
- RIDGID Drain Cleaning Cable, 5/16 In. x 25 ft. (C-1IC)
- Ridgid Drain Cleaning Equipment