
Compact Cordless Press Tool Jaw, For 5/16 in Copper Pipe
Mfr # 55113
Zoro # G310108240
product price: $264.99
/ea
Free Shipping & Returns
Key Features
Compatible Material Type
Copper
Compatible Pipe Size
5/16 in
Compatible Fitting System
RLS Press
Compatible Press Tool Type
Compact
Press Tool Type
Compact
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
55113
Zoro #
G310108240
UPC #
-
Country of Origin
United States
Dimensions
Compatible Pipe Size
5/16 in
Manufacturer Warranty Length
Lifetime
Overall Length
5 in
Details
Compatible Material Type
Copper
Compatible Fitting System
RLS Press
Compatible Press Tool Type
Compact
Press Tool Type
Compact
Item
Cordless Press Tool Jaw
Includes
Press Jaw Only
Material
Steel
Compatible Tool Manufacturer Part Number
100-B, RP 200-B, RP 210-B, RP 240, RP 241
Description
Cordless Press Tool Jaw, Product Type Jaw, Compatible Fitting System RLS Press, Compatible Material Type Copper, Compatible Pipe Size 5/16 in, Kit Pipe or Tubing Sizes Included Not Applicable, Material Steel, Compatible Press Tool Type Compact, Compatible Tool Grainger Part Number 800CY0, 800CY3, Compatible Tool Manufacturer Part Number 100-B, RP 200-B, RP 210-B, RP 240, RP 241, Includes Press Jaw Only, Kit Contents (1) Compact Press Jaw, Manufacturer Warranty Length Lifetime
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.