Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
32903
Zoro #
G1700797
UPC #
095691329035
Country of Origin
Unknown
Dimensions
Monitor Size
5-3/4"
Details
Item
Compact Pipe Inspection System
Voltage
18
Power Source
18V Li-Ion Battery or AC Plug
Camera Type
Wide Angle Viewing w/10-Level Adjustable LED's
Includes
Battery and Charger
Connector Type
Universal 3-Pin
Features
Mini Monitor, Push-Button Interface, Built-In Transmitter
Cable Type
Integrated with Power/Video Signal And Transmitter
Waterproof
Camera up to 330 ft.
Reel Type
Enclosed w/Distance Counter
Monitor System
Color LCD
Description
Compact Pipe Inspection System, Camera Type Wide Angle Viewing w/10-Level Adjustable LED's, Features Mini Monitor, Push-Button Interface, Built-In Transmitter
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.