
Tubing Cutter, 3/16 in to 1-3/16 in OD Cutting Capacity, Enclosed Feed Standard Wheel Cutter, 5 in L
Mfr # 31622
Zoro # G0862242
product price: $35.69
/eaKey Features
Cutting Capacity
1/8 in to 1-1/8 in
Cutting Action
Enclosed Feed Standard Wheel Cutter
Body Material
Zinc
Includes
Spare Cutter Wheel
Blade Material
Zinc Alloy
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
31622
Zoro #
G0862242
UPC #
095691316226
Country of Origin
United States
Dimensions
Tool Length
5 in
Tool Height
2 in
Tool Width
4 1/2 in
Details
Cutting Capacity
1/8 in to 1-1/8 in
Cutting Action
Enclosed Feed Standard Wheel Cutter
Body Material
Zinc
Includes
Spare Cutter Wheel
Blade Material
Zinc Alloy
Material Application
Aluminum, Copper
Handle Design
Knob
Item
Tubing Cutter
Replacement Wheel
Mfr. No. E-4546/33190, Mfr. No.E-3469/33185
Features
Enclosed Feed Screw, Grooved Rollers, Spare Cutter Wheel in Knob
Maximum Cutting Capacity
1 1/8 in
Minimum Cutting Capacity
1/8 in
Replacement Blade
Mfr. No. E-3469
Tool Weight
1 lb
Description
Tubing Cutter, Product Type Constant Swing Tubing Cutter, Material Application Aluminum, Copper, Cutting Action Enclosed Feed Standard Wheel Cutter, Minimum Cutting Capacity 1/8 in, Maximum Cutting Capacity 1 1/8 in, Tool Length 5 in, Tool Height 2 in, Tool Width 4 1/2 in, Body Material Zinc, Blade Material Zinc Alloy, Features Enclosed Feed Screw, Grooved Rollers, Spare Cutter Wheel in Knob, Handle Design Knob, Includes Spare Cutter Wheel, Replacement Blade Mfr. No. E-3469, Tool Weight 1 lb
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.