Ridgid

Copper Cutting/Prep Machine, 1/2 to 2 In


product price: $1,973.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Application Cleaning, Cutting, Deburring, Reaming
  • Voltage 120V AC
  • Includes 1 1/2 in Brush, 1 1/4 in Brush, 1 in Brush, 1/2 in Brush, 2 in Brush, 2 in Reamer Cone Assembly, 3/4 in Brush, Mountable Storage Rack, Cleaning Brush, Quick-Change Collet, Spare Cutter Wheel
  • HP 1/3 hp
  • Phase Single-Phase
See all product information

Product Information

Dimensions

Overall Length 15.1 in
Overall Width 16.8 in
Maximum Compatible Tubing Size 2 in
Minimum Compatible Tubing Size 0.5 in
Minimum Compatible Pipe Size 1/2 in
Maximum Compatible Pipe Size 2 in

Details

Item Pipe and Tube Cutter
Application Cleaning, Cutting, Deburring, Reaming
Voltage 120V AC
Includes 1 1/2 in Brush, 1 1/4 in Brush, 1 in Brush, 1/2 in Brush, 2 in Brush, 2 in Reamer Cone Assembly, 3/4 in Brush, Mountable Storage Rack, Cleaning Brush, Quick-Change Collet, Spare Cutter Wheel
HP 1/3 hp
Phase Single-Phase
Features Copper Cutter Wheel Tested to Over 10,000 Cuts, Core Reamer Removes Turbulence-Causing Burrs, Cutting Handle Adjusts to Accommodate Different Tubing Sizes, Large Carrying Handle for Transport
Corded/Cordless Corded
Capacity Tube and Fitting 1/2" to 2"
Amps 6 A
Standards CSA Certified, UL Listed
Switch Type On/Off Toggle
Functions With Pipes
Hz 60
Reversing No
No Load RPM 450 RPM
Pipe Equipment Series 122
Pipe Cutter - Item Tubes and Fittings Cutter
Machine Capacity Tube 1/2 in to 2 in
Characteristics Guide Rollers, Built-in 1/2 in Incremental Measuring Scale, Carrying Handle
No. of Speeds 1
Corded/Banded Corded
Free Speed 450 RPM
Tool Weight 50 lb
Current 6 A
Product Type Pipe and Tube Cutting and Preparation Machine
Number of Speeds 1
Power Drive Required Yes
Power Source Corded
Reversible No
Compatible Material Type Copper, Stainless Steel
Frequency 60 Hz
Horsepower 1/3 hp
Kit Contents Bare Tool

Description

Pipe and Tube Cutter, Product Type Pipe and Tube Cutting and Preparation Machine, Voltage 120V AC, Horsepower 1/3 hp, Maximum Compatible Pipe Size 2 in, Minimum Compatible Pipe Size 1/2 in, Compatible Material Type Copper, Stainless Steel, Power Source Corded, Application Cleaning, Cutting, Deburring, Reaming, Current 6 A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.