Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

RP 350 Corded Press Tool Kit For 1/2 in to 1 in Carbon Steel/Copper/Stainless Steel, 18V

  • Mfr # 67073

  • Zoro # G507045891


product price: $4,553.99
/ea
Free Shipping & Returns

Key Features

Tool Weight
7.1 lb
Features
23 A
Material
Polyamide
Overall Height
11 in
Overall Length
11.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
67073
Zoro #
G507045891
UPC #
095691670731
Country of Origin
Slovakia

Dimensions

Overall Height
11 in
Overall Length
11.3 in
Overall Width
3.1 in

Details

Item
Corded Press Tool Kit
Tool Weight
7.1 lb
Features
23 A
Material
Polyamide
Voltage
18 V

Description

Cordless Press Tool Kit

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.