Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ridgid Compact Cordless Press Tool, Carbon Steel, Copper, PEX, Stainless Steel Pipe, 12 V 57388

Compact Cordless Press Tool, Carbon Steel, Copper, PEX, Stainless Steel Pipe, 12 V (Discontinued)

  • Mfr # 57388
  • Zoro # G907044616
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
57388
Zoro #
G907044616
UPC #
095691573889
Country of Origin
Slovakia

Dimensions

Maximum Compatible Tube Size - PEX
1 1/2 in
Maximum Compatible Pipe Size - Stainless Steel
1 1/4 in
Minimum Compatible Pipe Size - Stainless Steel
1/2 in
Minimum Compatible Tube Size - PEX
1/2 in
Minimum Compatible Tube Size - Copper
1/2 in
Overall Height
4.3 in
Manufacturer Warranty Length
Full Lifetime
Maximum Compatible Tube Size - Copper
1 1/4 in
Overall Length
15.8 in
Maximum Compatible Pipe Size - Black Steel
1/2 in
Minimum Compatible Pipe Size - Black Steel
1 in

Details

Compatible Material Type
Carbon Steel, Copper, PEX, Stainless Steel
Cycle Time
5 sec
Voltage
12 V
Press Tool Type
Compact
Item
Cordless Press Tool
Features
Agile 180 Degrees Head Swivel for Reaching Tight Spaces, Compact Lightweight and Balanced for Control and Comfort, Persistent, Smart Bluetooth Connectivity and Advanced Color-Coded Light Indicators for Simple Operation, User-Friendly-One-Handed Operation for Ease Of Use
Crimping Force
5,600 lb
Battery Capacity
2.5 Ah
Tool Weight
4.8 lb
Power Source
Cordless
Cycles per Charge
140
Number of Batteries Included
1
Service Cycle Interval
32,000 Cycles
Tool Series
RP 241
Bare Tool / Battery Included
Bare Tool
Product Type
Press Tool
Throw Type
Long Throw
Head Rotation
180 Degrees
Pressing Capacities
1/2 to 1-1/2 in PEX, 1/2 to 1-1/4 in Copper and Stainless Steel, 1/2 to 3/4 in Steel
Handle Type
Inline
Cordless Tool Kit Contents
Bare Tool
Included Charger Part Number
54HT33

Description

Cordless Press Tool, Maximum Compatible Tube Size - Copper 1 1/4 in, Minimum Compatible Tube Size - Copper 1/2 in, Maximum Compatible Pipe Size - Black Steel 1/2 in, Minimum Compatible Pipe Size - Black Steel 1 in, Crimping Force 5,600 lb, Jaws Included Not Applicable, Handle Type Inline, Cordless Tool Kit Contents Bare Tool, Tool Series RP 241, Voltage 12 V, Press Tool Type Compact, Bare Tool / Battery Included Bare Tool, Compatible Material Type Carbon Steel, Copper, PEX, Stainless Steel

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.