Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

RP 350 Standard Cordless Press Tool Kit, For 1/2 in to 4 in 18 V

  • Mfr # 67058

  • Zoro # G607044701


original price: $4,506.99
8% off
new price: $4,105.99
/ea
Free Shipping & Returns

Key Features

Compatible Material Type
Carbon Steel, Copper, Stainless Steel, Black Steel, PEX
Compatible Pipe Size
1/2 in to 4 in
Cycle Time
4 sec
Series
RP 350
Voltage
18 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
67058
Zoro #
G607044701
UPC #
095691670588
Country of Origin
Slovakia

Dimensions

Compatible Pipe Size
1/2 in to 4 in
Maximum Compatible Pipe Size - Stainless Steel
4 in
Overall Width
3.1 in
Overall Length
11.3 in
Manufacturer Warranty Length
Full Lifetime
Overall Height
11 in
Maximum Compatible Tube Size - Copper
4 in
Minimum Compatible Tube Size - Copper
1/2 in
Maximum Compatible Pipe Size - Black Steel
4 in
Minimum Compatible Pipe Size - Black Steel
1/2 in
Minimum Compatible Pipe Size - Stainless Steel
1/2 in
Maximum Compatible Tube Size - PEX
2 in
Minimum Compatible Tube Size - PEX
1/2 in

Details

Compatible Material Type
Carbon Steel, Copper, Stainless Steel, Black Steel, PEX
Cycle Time
4 sec
Series
RP 350
Voltage
18 V
Press Tool Type
Standard
Item
Cordless Press Tool Kit
Battery Capacity
2.5 Ah
Tool Weight
7.1 lb
Features
Bright Robust LED Lighting for Low-Light Applications, Durable Brushless Motor Capable, Relentless No Scheduled Maintenance, Smart Bluetooth Connectivity and Advanced Upgraded Color-Coded Light Indicators for Easy Operation; 360° Head Rotation, Service Cycle Interval: 100,000 Cycles
Includes
(2) 18V Lithium Ion Battery (RP 350), 1 in ProPress Jaw, 1/2 in ProPress Jaw, 3/4 in ProPress Jaw, Carrying Case, Charger
Crimping Force
7,200 lb
Pressing Capacities
1/2 to 2 in PEX, 1/2 to 4 in Carbon Steel, 1/2 to 4 in Copper And Stainless Steel
Throw Type
Long Throw
Handle Type
Pistol Grip
Material
Polyamide

Description

Cordless Press Tool Kit, Maximum Compatible Tube Size - Copper 4 in, Minimum Compatible Tube Size - Copper 1/2 in, Maximum Compatible Pipe Size - Black Steel 4 in, Minimum Compatible Pipe Size - Black Steel 1/2 in, Crimping Force 7,200 lb, Jaws Included ProPress 1/2 in to 1 in, Handle Type Pistol Grip, Cordless Tool Kit Contents (1) 1 In. ProPress Jaw, (1) 1/2 In. ProPress Jaw, (1) 3/4 In. ProPress Jaw, (2) Batteries, Bare Tool, Carrying Case, Charger, Tool Series RP 350, Voltage 18 V

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.