Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ridgid Compact Cordless Press Tool Kit, Carbon Steel, Copper, PEX, Stainless Steel Pipe, 12 V 57408

Compact Cordless Press Tool Kit, Carbon Steel, Copper, PEX, Stainless Steel Pipe, 12 V (Discontinued)

  • Mfr # 57408
  • Zoro # G307044599
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
57408
Zoro #
G307044599
UPC #
095691574084
Country of Origin
Slovakia

Dimensions

Overall Height
9.5 in
Maximum Compatible Pipe Size - Stainless Steel
3/4 in
Minimum Compatible Tube Size - PEX
3/8 in
Manufacturer Warranty Length
Full Lifetime
Maximum Compatible Tube Size - Copper
1 1/4 in
Minimum Compatible Pipe Size
1/2 in
Maximum Compatible Pipe Size
1 in
Minimum Compatible Tube Size - Copper
1/2 in
Minimum Compatible Pipe Size - Black Steel
1 in
Minimum Compatible Pipe Size - Stainless Steel
1/2 in
Maximum Compatible Pipe Size - Black Steel
1/2 in
Maximum Compatible Tube Size - PEX
1 1/2 in
Overall Length
13 in

Details

Compatible Material Type
Carbon Steel, Copper, PEX, Stainless Steel
Cycle Time
4 sec
Voltage
12 V
Press Tool Type
Compact
Item
Cordless Press Tool Kit
Battery Capacity
2.5 Ah
Features
Agile 180 Degrees Head Swivel for Reaching Tight Spaces, Compact Lightweight and Balanced for Control and Comfort, Ergonomic Forward-Positioned Handle for Stability, Persistent Completes upto 140 Presses Per Charge, Smart Bluetooth Connectivity and Advanced Color-Coded Light Indicators for Simple Operation
Crimping Force
5,600 lb
Includes
(2) 12V Batteries, 1 in Pureflow Jaw, 1/2 in Pureflow Jaw, 12V Advanced Lithium Battery Charger, 3/4 in Pureflow Jaw, Carrying Case
Tool Weight
7.4 lb
Cycles per Charge
140
Number of Batteries Included
1
Throw Type
Long Throw
Tool Series
RP 240
Jaws Included
PureFlow 1/2 in, 3/4 in, 1 in
Power Source
Cordless
Includes Charger
Yes
Product Type
Press Tool
Pressing Capacities
1/2 to 1-1/4 in Copper and Stainless Steel, 1/2 to 3/4 in Black and Stainless Steel, 3/8 to 1-1/2 in PEX
Grip Style
Ergonomic
Head Rotation
180 Degrees
Service Cycle Interval
32,000 Cycles
Handle Type
Pistol Grip
Cordless Tool Kit Contents
(1) 1" Pureflow Jaw, (1) 1/2" Pureflow Jaw, (1) 3/4" Pureflow Jaw, (2) Batteries, Bare Tool, Carrying Case, Charger
Battery Model Number
55183
Compatible Battery Manufacturer Part Number
55183
Charger Model Number
55193
Compatible Charger Manufacturer Part Number
55193

Description

Cordless Press Tool Kit, Maximum Compatible Tube Size - Copper 1 1/4 in, Minimum Compatible Tube Size - Copper 1/2 in, Maximum Compatible Pipe Size - Black Steel 1/2 in, Minimum Compatible Pipe Size - Black Steel 1 in, Crimping Force 5,600 lb, Jaws Included PureFlow 1/2 in, 3/4 in, 1 in, Handle Type Pistol Grip, Cordless Tool Kit Contents (1) 1 In. Pureflow Jaw, (1) 1/2 In. Pureflow Jaw, (1) 3/4 In. Pureflow Jaw, (2) Batteries, Bare Tool, Carrying Case, Charger, Tool Series RP 240, Voltage 12 V

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.