Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ridgid Compact Cordless Press Tool Kit, Carbon Steel, Copper, PEX, Stainless Steel Pipe, 12 V 57413

Compact Cordless Press Tool Kit, Carbon Steel, Copper, PEX, Stainless Steel Pipe, 12 V (Discontinued)

  • Mfr # 57413
  • Zoro # G107044652
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
57413
Zoro #
G107044652
UPC #
095691574138
Country of Origin
Switzerland

Dimensions

Maximum Compatible Tube Size - Copper
1 1/4 in
Minimum Compatible Tube Size - PEX
3/8 in
Manufacturer Warranty Length
Full Lifetime
Overall Length
13 in
Minimum Compatible Pipe Size - Stainless Steel
1/2 in
Minimum Compatible Tube Size - Copper
1/2 in
Overall Height
9.5 in
Minimum Compatible Pipe Size - Black Steel
1 in
Maximum Compatible Tube Size - PEX
1 1/2 in
Maximum Compatible Pipe Size - Black Steel
1/2 in
Maximum Compatible Pipe Size - Stainless Steel
3/4 in

Details

Compatible Material Type
Carbon Steel, Copper, PEX, Stainless Steel
Cycle Time
4 sec
Voltage
12 V
Press Tool Type
Compact
Item
Cordless Press Tool Kit
Battery Capacity
2.5 Ah
Crimping Force
5,600 lb
Tool Weight
5.3 lb
Features
Agile 180 Degrees Head Swivel for Reaching Tight Spaces, Compact Lightweight and Balanced for Control and Comfort, Ergonomic Forward-Positioned Handle for Stability, Persistent Completes upto 140 Presses Per Charge, Smart Bluetooth Connectivity and Advanced Color-Coded Light Indicators for Simple Operation
Includes
(2) 12V Advanced Lithium 2.5Ah Battery, 12V Advanced Lithium Battery Charger, Carrying Case
Number of Batteries Included
1
Throw Type
Long Throw
Service Cycle Interval
32,000 Cycles
Grip Style
Ergonomic
Handle Type
Pistol Grip
Power Source
Cordless
Cycles per Charge
140
Pressing Capacities
1/2 to 1-1/4 in Copper and Stainless Steel, 1/2 to 3/4 in Black and Stainless Steel, 3/8 to 1-1/2 in PEX
Product Type
Press Tool
Tool Series
RP 240
Includes Charger
Yes
Head Rotation
180 Degrees
Cordless Tool Kit Contents
(2) Batteries, Bare Tool, Charger
Compatible Charger Manufacturer Part Number
55193
Compatible Battery Manufacturer Part Number
55183
Charger Model Number
55193
Battery Model Number
55183
Included Charger Part Number
54HT33

Description

Cordless Press Tool Kit, Maximum Compatible Tube Size - Copper 1 1/4 in, Minimum Compatible Tube Size - Copper 1/2 in, Maximum Compatible Pipe Size - Black Steel 1/2 in, Minimum Compatible Pipe Size - Black Steel 1 in, Crimping Force 5,600 lb, Jaws Included Not Applicable, Handle Type Pistol Grip, Cordless Tool Kit Contents (2) Batteries, Bare Tool, Charger, Tool Series RP 240, Voltage 12 V, Press Tool Type Compact, Compatible Material Type Carbon Steel, Copper, PEX, Stainless Steel

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.