Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ridgid Compact Cordless Press Tool Kit, Carbon Steel, Copper, PEX, Stainless Steel Pipe, 12 V 57418

Compact Cordless Press Tool Kit, Carbon Steel, Copper, PEX, Stainless Steel Pipe, 12 V (Discontinued)

  • Mfr # 57418
  • Zoro # G707044601
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
57418
Zoro #
G707044601
UPC #
095691574183
Country of Origin
Switzerland

Dimensions

Minimum Compatible Pipe Size - Black Steel
1 in
Overall Length
13 in
Maximum Compatible Tube Size - PEX
1 1/2 in
Maximum Compatible Pipe Size - Stainless Steel
3/4 in
Minimum Compatible Tube Size - PEX
3/8 in
Minimum Compatible Pipe Size - Stainless Steel
1/2 in
Maximum Compatible Pipe Size - Black Steel
1/2 in
Manufacturer Warranty Length
Full Lifetime
Maximum Compatible Tube Size - Copper
1 1/4 in
Overall Height
9.5 in
Minimum Compatible Tube Size - Copper
1/2 in

Details

Compatible Material Type
Carbon Steel, Copper, PEX, Stainless Steel
Cycle Time
4 sec
Voltage
12 V
Press Tool Type
Compact
Item
Cordless Press Tool Kit
Battery Capacity
2.5 Ah
Features
Agile 180 Degrees Head Swivel for Reaching Tight Spaces, Compact Lightweight and Balanced for Control and Comfort, Ergonomic Forward-Positioned Handle for Stability, Persistent Completes upto 140 Presses Per Charge, Smart Bluetooth Connectivity and Advanced Color-Coded Light Indicators for Simple Operation
Tool Weight
4.9 lb
Crimping Force
5,600 lb
Power Source
Cordless
Throw Type
Long Throw
Service Cycle Interval
32,000 Cycles
Cycles per Charge
140
Grip Style
Ergonomic
Handle Type
Pistol Grip
Number of Batteries Included
1
Product Type
Press Tool
Head Rotation
180 Degrees
Tool Series
RP 240
Pressing Capacities
1/2 to 1-1/4 in Copper and Stainless Steel, 1/2 to 3/4 in Black and Stainless Steel, 3/8 to 1-1/2 in PEX
Bare Tool / Battery Included
Bare Tool
Cordless Tool Kit Contents
Bare Tool

Description

Cordless Press Tool Kit, Maximum Compatible Tube Size - Copper 1 1/4 in, Minimum Compatible Tube Size - Copper 1/2 in, Maximum Compatible Pipe Size - Black Steel 1/2 in, Minimum Compatible Pipe Size - Black Steel 1 in, Crimping Force 5,600 lb, Jaws Included Not Applicable, Handle Type Pistol Grip, Cordless Tool Kit Contents Bare Tool, Tool Series RP 240, Voltage 12 V, Press Tool Type Compact, Bare Tool / Battery Included Bare Tool

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.