Zoro Homepage

RP 115 Compact Cordless Press Tool Kit, For 1/2 in to 3/4 in 12 V

  • Mfr # 72553

  • Zoro # G707044489


product price: $1,539.99
/ea
Free Shipping & Returns

Key Features

Compatible Material Type
Black Steel, Copper, Stainless Steel, PEX
Compatible Pipe Size
1/2 in to 3/4 in
Cycle Time
4.5 sec
Series
RP 115
Voltage
12 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72553
Zoro #
G707044489
UPC #
095691725530
Country of Origin
Germany

Dimensions

Compatible Pipe Size
1/2 in to 3/4 in
Overall Width
2.5 in
Minimum Compatible Tube Size - PEX
1/2 in
Minimum Compatible Pipe Size - Stainless Steel
1/2 in
Overall Length
14.6 in
Manufacturer Warranty Length
Full Lifetime
Maximum Compatible Tube Size - Copper
3/4 in
Maximum Compatible Pipe Size - Stainless Steel
3/4 in
Maximum Compatible Tube Size - PEX
3/4 in
Maximum Compatible Pipe Size - Black Steel
3/4 in
Minimum Compatible Pipe Size - Black Steel
1/2 in
Minimum Compatible Tube Size - Copper
1/2 in

Description

The RIDGID - 72553 is a Cordless Press Tool Kit, designed for professional plumbing applications. This battery-powered tool kit allows for the joining of pipes, valves, and fittings without the need for soldering or welding. The tools use hydraulic force to create secure connections and are compatible with various materials such as black steel, copper, stainless steel, and PEX.

Key Features of the RIDGID - 72553 Cordless Press Tool Kit:

  • Battery Capacity: Provides a capacity of 2.5 Ah for use on a single charge.
  • Compatible Pipe Size: It is compatible with pipe sizes ranging from 1/2 in to 3/4 in.
  • Crimping Force: Provides a maximum crimping force of 3,400 lb.
  • Features: Includes features like one-handed jaw opening operation; optimized trigger for balance control; smallest & lightest press tool on the market; can perform up to an estimated number of cycles per charge; has an impressive head rotation of 210°
  • Grip Style & Handle Type: Designed with an ergonomic grip style and inline handle type that allows direct force application comfortably during tasks.
  • Included Items: Comes complete with ProPress Jaws (1/2 in & 3/4 in), Advanced Lithium Battery (12V), Battery Charger (12V), Bare Tool & Carrying Case

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.