Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

RP 342-XL Cordless Press Tool Kit with Z3 Actuator, MegaPress XL Rings 2-1/2 in to 4 in, 18V

  • Mfr # 65478

  • Zoro # G507044528


product price: $9,029.99
/ea
Free Shipping & Returns

Key Features

Compatible Material Type
Carbon Steel, Copper, PEX, Stainless Steel, Black Steel
Compatible Pipe Size
1/2 in to 4 in
Cycle Time
4 sec
Series
RP 342-XL
Voltage
18 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65478
Zoro #
G507044528
UPC #
095691654786
Country of Origin
China

Dimensions

Compatible Pipe Size
1/2 in to 4 in
Minimum Compatible Tube Size - PEX
1/2 in
Overall Height
10.5 in
Maximum Compatible Tube Size - PEX
2 in
Overall Length
20.9 in
Overall Width
3.4 in
Manufacturer Warranty Length
Full Lifetime
Maximum Compatible Tube Size - Copper
4 in
Minimum Compatible Tube Size - Copper
1/2 in
Minimum Compatible Pipe Size - Black Steel
1/2 in
Maximum Compatible Pipe Size - Black Steel
4 in

Details

Compatible Material Type
Carbon Steel, Copper, PEX, Stainless Steel, Black Steel
Cycle Time
4 sec
Series
RP 342-XL
Voltage
18 V
Press Tool Type
Extended; Standard
Item
Cordless Press Tool Kit
Features
Convenient LED Light for Low Light Applications, Fast Presses upto 4 in Carbon Steel in One Trigger Pull, Simple Quick Switch, Versatile Compatible with all Ridgid Standard and Extended 32KN Attachment, Service Cycle Interval: 20,000 Cycles
Includes
(2) 18V 2.5Ah Advanced Lithium Battery (56513), Carrying Case, Charger (64383), Z3 MegaPress Actuator, 2-1/2 in, 3 in, 4 in MegaPress Rings
Crimping Force
7,200 lb
Tool Weight
11 lb
Battery Capacity
2.5 Ah
Throw Type
Long Throw
Pressing Capacities
1/2 to 2 in PEX, 1/2 to 4 in Carbon Steel, Copper And Stainless Steel
Handle Type
Pistol Grip
Material
Polyamide

Description

Cordless Press Tool Kit, Maximum Compatible Tube Size - Copper 4 in, Minimum Compatible Tube Size - Copper 1/2 in, Maximum Compatible Pipe Size - Black Steel 4 in, Minimum Compatible Pipe Size - Black Steel 1/2 in, Crimping Force 7,200 lb, Jaws Included Z3 MegaPress Actuator, 2-1/2 in, 3 in, 4 in MegaPress Rings, Handle Type Pistol Grip

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.