Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ridgid Compact Cordless Press Tool Kit, Carbon Steel, Copper, HVACR, PEX, Stainless Steel Pipe, 12 V 74963

Compact Cordless Press Tool Kit, Carbon Steel, Copper, HVACR, PEX, Stainless Steel Pipe, 12 V (Discontinued)

  • Mfr # 74963
  • Zoro # G810108245
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
74963
Zoro #
G810108245
UPC #
-
Country of Origin
Slovakia

Dimensions

Overall Width
2 in
Overall Height
4.25 in
Overall Length
15.8 in
Minimum Compatible Tube Size - PEX
1/2 in
Minimum Compatible Pipe Size
1/2 in
Minimum Compatible Tube Size - Copper
1/4 in
Maximum Compatible Tube Size - Copper
1 3/8 in
Manufacturer Warranty Length
Lifetime
Maximum Compatible Pipe Size
1 1/2 in
Maximum Compatible Pipe Size - Stainless Steel
1 1/4 in
Maximum Compatible Pipe Size - Black Steel
1 in
Minimum Compatible Pipe Size - Stainless Steel
1/2 in
Maximum Compatible Tube Size - PEX
1 1/2 in
Maximum Compatible Tube Size - ASTM F1807/F2159 (Copper Ring PEX)
1 1/2 in
Minimum Compatible Pipe Size - Black Steel
1/2 in
Handle Length
5 in
Minimum Compatible Tube Size - ASTM F1807/F2159 (Copper Ring PEX)
1/2 in

Details

Compatible Material Type
Carbon Steel, Copper, HVACR, PEX, Stainless Steel
Cycle Time
5 sec
Voltage
12 V
Press Tool Type
Compact
Item
Cordless Press Tool Kit
Tool Weight
4.8 lb
Features
Agile, Compact, Persistent, Smart, User-Friendly
Crimping Force
5,400 lb
Pre-Press Battery Check
No
Auto-Cycle
Yes
Includes
press tool, 2 batteries, charger, RIDGID RLS 1/4" to 7/8" jaws, carry case
Standards
UL 207
Jaws Included
RLS Compact 1/4 to 7/8 in
Compatible Charger Manufacturer Part Number
55193
Compatible Battery Manufacturer Part Number
55183
Charger Model Number
55193
Bare Tool / Battery Included
Battery Included
Battery Model Number
55183
Pressing Capacities
1/2 - 1 1/2 in (PEX Tubing), 1/2 - 1 1/4 in (Copper and Stainless), 1/2 - 1 in (Carbon Steel), 1/4 - 1 3/8 in (HVACR)
Grip Style
Ergonomic
Compatible Battery Brand
RIDGID
Service Cycle Interval
32,000 Cycles
Cycles per Charge
140
Handle Type
Inline
Number of Batteries Included
2
Head Rotation
180 Degrees
Battery Platform
12V Li-Ion
Cordless Tool Kit Contents
(2) Batteries, Carry Case, Charger, Bare Tool
Includes Charger
Yes
Power Source
Cordless
Included Battery Part Number
55183
Grip Material
Over Molded Rubber
Tool Series
RP 241
Included Charger Part Number
55193
Throw Type
Short Throw

Description

Cordless Press Tool Kit, Maximum Compatible Tube Size - Copper 1 3/8 in, Minimum Compatible Tube Size - Copper 1/4 in, Maximum Compatible Pipe Size - Black Steel 1 in, Minimum Compatible Pipe Size - Black Steel 1/2 in, Crimping Force 5,400 lb, Jaws Included RLS Compact 1/4 to 7/8 in, Handle Type Inline, Cordless Tool Kit Contents (2) Batteries, Carry Case, Charger, Bare Tool, Tool Series RP 241, Voltage 12 V, Press Tool Type Compact, Bare Tool / Battery Included Battery Included

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.