Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ridgid Cordless Pressing Tool, 1/2 to 1-1/4 In 43428

Cordless Pressing Tool, 1/2 to 1-1/4 In (Discontinued)

  • Mfr # 43428
  • Zoro # G5144781
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
43428
Zoro #
G5144781
UPC #
095691434289
Country of Origin
Unknown

Dimensions

For Pipe Size (In.)
1/2 to 1-1/4
Height (In.)
6
Width (In.)
2
Length (In.)
13

Details

Item
Cordless Compact Pressing Tool
Voltage
18
Ram Force (Lb.)
5400
Max. Pressure (PSI)
200
Includes
45 Degrees Beveled Edge
Amps AC
1.1
Crimp Time (Sec.)
5
Temp. Range (F)
15 to 122 Degrees

Description

Cordless Compact Pressing Tool, For Pipe Size (In.) 1/2 to 1-1/4, Voltage 18, Amps AC 1.1, Ram Force (Lb.) 5400, Crimp Time (Sec.) 5, Max. Pressure (PSI) 200, Temp. Range (F) 15 to 122 Degrees , Height (In.) 6, Length (In.) 13, Width (In.) 2, Includes Jaws 1/2 In. to 1-1/4 In., 3 ft. Universal Cable Extension, Battery, Charger, Carrying Case

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.