Zoro Homepage

Deluxe Flaring Tool

  • Mfr # 83037

  • Zoro # G1136475


product price: $226.99
/ea
Free Shipping & Returns

Key Features

Flare Type
Single 45 Degree
Capacity Tubing O.D. (In.)
1/8, 3/16, 1/4, 5/16, 3/8 1/2, 5/8, 3/4
Cone Type
Eccentric
Application
For Steel, Stainless Steel, Hard Copper and Brass (Thru Wall Thickness of 0.035 in) Tubing
Overall Length (In.)
7 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
83037
Zoro #
G1136475
UPC #
095691830371
Country of Origin
United States

Dimensions

Overall Length (In.)
7 1/2 in
Tool Length
7 1/2 in
Maximum Wall Thickness
0.035 in
Compatible Tube Size
1/8 in, 3/16 in, 1/4 in, 5/16 in, 3/8 in, 1/2 in, 5/8 in, 3/4 in
Number of Sizes
8

Details

Item
Flaring Tool
Flare Type
Single 45 Degree
Capacity Tubing O.D. (In.)
1/8, 3/16, 1/4, 5/16, 3/8 1/2, 5/8, 3/4
Cone Type
Eccentric
Application
For Steel, Stainless Steel, Hard Copper and Brass (Thru Wall Thickness of 0.035 in) Tubing
Handle
Ratcheting Feed Screw
Features
Permanently Attached Yoke, Marked Tubing Sizes
Tool Weight
3.9 lb
Material Application
Aluminum, Brass, Steel, Copper
Cone Material
Steel
Product Type
Precision Ratcheting Flaring Tool
Handle Design
Ratcheting Feed Screw

Description

Flaring Tool, Product Type Precision Ratcheting Flaring Tool, Compatible Tube Size 1/8 in, 3/16 in, 1/4 in, 5/16 in, 3/8 in, 1/2 in, 5/8 in, 3/4 in, Material Application Aluminum, Brass, Steel, Copper, Flare Type Single 45 Degree, Maximum Wall Thickness 0.035 in, Cone Type Eccentric, Number of Sizes 8, Cone Material Steel, Handle Design Ratcheting Feed Screw, Tool Length 7 1/2 in, Tool Weight 3.9 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.