Shop All Hex Dies
Ridgid
Die, Hex Fixed Shape, 1"-11-1/2 Thread Sz
Mfr # 50740
Zoro # G6527591
product price: $225.99
/pk 4, $56.50/ea
Free Shipping & Returns
$225.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Die Shape Hex
- Thread Type NPT
- Die Thread Size 2"-11-1/2
- Die Material High Speed Steel
- Die Thickness 1/4 in
Product Information
Dimensions
Die Thread Size | 2"-11-1/2 |
Overall Width | 4" |
Outside Dia. | 1 in |
Thread Size | 2"-11-1/2 |
Details
Description
Pipe and Conduit Thread Die, Die Shape Hex, Die Material High Speed Steel, Thread Size 2 In.-11-1/2, Thread Standard NPT, Thread Type NPT, Die Thread Size 2 In.-11-1/2, Threads per Inch 11.5, Thread Direction Right Hand, Die Thickness 1/4 in, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/4 in Drive, 4.5mm Hex Metric Socket, 6 Points (53YR31)
- DRILLCO 3/4-10, NITRO SPIRAL POINT TAPS - 2100N (21N148CP)
- TEKTON 13 x 15 mm Long Flex 12-Point Ratcheting Box End Wrench (WRB36413)
- WRIGHT TOOL 1/4" Drive 45 Geared Teeth Flexible Ratchet 1/4" Drive Flex Head Ratchet Con (2495)
- RIDGID Die, Hex Fixed Shape, #2-56 Thread Size (48290)
- CENTURY DRILL & TOOL Solid Hex Die Stock, 1 in. (98504)
- DRILL AMERICA 7/8"-18 Carbon Steel Hex Die (DWTSH7/8-18)
- DRILL AMERICA 1-1/8"-18 Carbon Steel Hex Die (DWTSH1-1/8-18)
- DRILL AMERICA 2-5/8"-16 Carbon Steel Hex Die (DWTSH2-5/8-16)
- DRILL AMERICA 2-1/4"-8 Carbon Steel Hex Die 8 Pitch (DWTSH2-1/4-8)
- CLEVELAND Carbon Hexagon Rethreading Die 0650 Cle-Line 3/8-16UNC (C65606)
- Ridgid Dies