Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ridgid Digital Inspection Monitor, Cordless, 18V 48433

Digital Inspection Monitor, Cordless, 18V (Discontinued)

  • Mfr # 48433
  • Zoro # G8508491
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48433
Zoro #
G8508491
UPC #
095691481337
Country of Origin
United States

Dimensions

Overall Width
12-19/64"
Overall Length
15-7/8"
Monitor Size
6-1/2"
Overall Height
9-7/8"

Details

Item
Digital Inspection Monitor
Voltage
18/120
Power Source
Li-Ion Battery or AC Adapter
Operating Temp.
32 Degrees to 104 Degrees F
Material of Construction
Water-Resistant Injection Molded
For Use With
6PFE0, 1VUT6, 1VUT5, 4GB14, 34F824, 13C592
Battery Pack Replacement
22XH25
Waterproof
Water Resistant
Monitor System
6PFE0, 1VUT6, 1VUT5, 4GB14, 34F824, 13C592
Features
One-Touch Recording, 1 TB Internal Hard Drive, Daylight Viewable Display, Water Resistant Keyboard, SeeSnake HQ Software
Battery Type
Li-Ion
Includes
Battery Charger and (2) 18V Li-Ion Batteries
Battery Capacity
2Ah
Connector Type
Universal 3-Pin
Battery Included
22XH25
Display Color
Color

Description

Digital Inspection Monitor, Features One-Touch Recording, 1 TB Internal Hard Drive, Daylight Viewable Display, Water Resistant Keyboard, SeeSnake HQ Software

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.