Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ridgid Digital Monitor, Pipe, 18V Li-Ion 39338

Digital Monitor, Pipe, 18V Li-Ion (Discontinued)

  • Mfr # 39338
  • Zoro # G3908712
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39338
Zoro #
G3908712
UPC #
095691393388
Country of Origin
Unknown

Dimensions

Overall Width
12"
Overall Length
14-1/2"
Overall Height
12-1/2"
Monitor Size
12-1/8"

Details

Item
Digital Recording Monitor
Voltage
18/120
Power Source
Li-Ion Battery or AC Plug
Battery Capacity
2Ah
Display Color
Color
Includes
(2) 18V Li-Ion Batteries and Charger, AC Plug
Operating Temp.
32 Degrees to 104 Degrees F
Monitor System
6PFE0, 1VUT6, 1VUT5, 4GB14, 34F824, 13C592
Battery Included
22XH25
For Use With
6PFE0, 1VUT6, 1VUT5, 4GB14, 34F824, 13C592
Waterproof
Water Resistant
Battery Pack Replacement
22XH25
Material of Construction
Water-Resistant Injection Molded With Aluminum Cover
Battery Type
Li-Ion
Features
USB Thumb Drive, Digital Recording Full Frame or Lean Video, Multi Mode for Snapshots, Integrated Microphone And Speaker
Connector Type
Waterproof, Universal 3-Pin

Description

Digital Recording Monitor, Features USB Thumb Drive, Digital Recording Full Frame or Lean Video, Multi Mode for Snapshots, Integrated Microphone And Speaker

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.