Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ridgid Digital Recording Monitor, 12 in. L 45138

Digital Recording Monitor, 12 in. L (Discontinued)

  • Mfr # 45138
  • Zoro # G1809431
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45138
Zoro #
G1809431
UPC #
095691451385
Country of Origin
United States

Dimensions

Overall Width
6"
Overall Length
12"
Monitor Size
5.7"

Details

Item
Digital Recording Monitor
Voltage
120
Power Source
18V Li-Ion Battery, or AC Plug
Material of Construction
Polypropylene Plastic Casing
Monitor System
Monitor Only
Operating Temp.
14 Degrees to 117 Degrees F
Includes
Thumb Drive, Instructional Manual and DVD
Display Color
Color
Camera Type
Digital
Features
Thumb Drive Recording Capability, Capable of Operating Off of Batttery
Battery Included
No
Number of Wheels
0

Description

Digital Recording Monitor, Camera Type Digital, Features Thumb Drive Recording Capability, Capable of Operating Off of Batttery

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.