Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ridgid Digital Recording Monitor, 25 in. L 48103

Digital Recording Monitor, 25 in. L (Discontinued)

  • Mfr # 48103
  • Zoro # G1809276
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48103
Zoro #
G1809276
UPC #
095691481030
Country of Origin
Unknown

Dimensions

Push Rod Length
100 ft.
Overall Width
14"
Overall Length
25"
Camera Diameter
1"
Cable Dia.
0.26"

Details

Item
Digital Recording Monitor
Pipe Capacity
1-1/2"to 6"
Voltage
120
Number of Wheels
0
Includes
Center Guides, Instructional Manual and DVD
Material of Construction
Hardened Stainless Steel Camera Head With Saphire Lens Cover, Polypropylene Coated With Fiberglass Inner Core Push Rod, Metal Frame, Polyethelene Drum
Operating Temp.
32 Degrees to 104 Degrees F
Features
Lightweight Compact System with Detachable Battery Capable Monitor That Can Record Onto Thumb Drive
Camera Type
Stainless Steel With High Intensity Lights
Battery Included
No

Description

Digital Recording Monitor, Camera Type Stainless Steel With High Intensity Lights, Camera Diameter 1 in, Features Lightweight Compact System with Detachable Battery Capable Monitor That Can Record Onto Thumb Drive

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.